Parallelogram ADMT Carbide

  • Mfr # 6068636
  • Zoro # G8183725
product price: 
$
27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T308
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068636
Zoro #
G8183725
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
ADMT10T308R-F56 WKP25S
Grade
WKP25S
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
2
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Inscribed Circle
0.285 in
ISO Number
ADMT10T308R-F56 WKP25S
Wiper Insert
Yes
Manufacturer Grade
WKP25S
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Measurement System
Metric
Cutting Application
Medium
Material - Machining
Carbide
Hole Type
Countersink Hole
Shape
Parallelogram
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Included Angle
85 Degrees
Primary Material Application ISO Code
K, P
ANSI Code
ADMT10T308R-F56 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Chip-Breaker Code
F56
Coating Process
CVD
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T308
Corner Radius
0.80mm
Insert Thickness
0.150"
Nose Radius
0.031"
Cutting Edge Length
11.30mm
Thickness
0.150 in
Width
7.25mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T308R-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews