Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 6068707
  • Zoro # G7985616

product price: 
$
28.39
/ea
Sold in multiples of 10 for $283.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068707
Zoro #
G7985616
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WKP25S
Insert Application
Medium
Mounting Style
Screw Held
Coating
CVD
Rake
Positive
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.331 in
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
2
ANSI Number
ADMT120408R-D56 WKP25S
Non Ferrous (N) Compatibility
No
ISO Number
ADMT120408R-D56 WKP25S
Manufacturer Grade
WKP25S
ANSI Code
ADMT120408R-D56 WKP25S
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Hole Type
Countersink Hole
Shape
Parallelogram
Chip-Breaker Code
D56
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric
Cutting Application
Medium
Wiper Insert
Yes
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Feed Type
High
Primary Material Application
Cast Iron, Steel
Included Angle
85 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120408
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
13.60mm
Thickness
0.187 in
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120408R-D56 WKP25S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.