Parallelogram ADMT Carbide

  • Mfr # 6068841
  • Zoro # G8193622
product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160608
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068841
Zoro #
G8193622
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
WKP25S
No. of Edges
2
Rake
Positive
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Cutting Direction
Right Hand
Insert Application
Medium
Stainless (M) Compatibility
No
Chip-Breaker
Yes
ANSI Number
ADMT160608R-F56 WKP25S
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Xtra·Tec Milling Cutter
Steel (P) Compatibility
Yes
Inscribed Circle
0.425 in
Super Alloy (S) Compatibility
No
ISO Number
ADMT160608R-F56 WKP25S
Insert Holding Type
Screw Held
Wiper Insert
Yes
Hole Type
Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
F56
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
ANSI Code
ADMT160608R-F56 WKP25S
Material - Machining
Carbide
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25S
Coating Process
CVD
Clearance Angle
15 Degrees
Shape
Parallelogram
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160608
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Width
10.80mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160608R-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews