Triangle P263 Carbide

  • Mfr # 6071646
  • Zoro # G7989457
product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R25
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6071646
Zoro #
G7989457
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
15R25
Corner Radius
3/64 in
Insert Thickness
0.187"
Nose Radius
0.047"
Thickness
0.187 in

Details

Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
ANSI Number
P26315R25 WKP25S
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Grade
WKP25S
Inscribed Circle
1/2 in
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
No. of Edges
3
For Use With
Copy Milling Cutter
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
ISO Number
P26315R25 WKP25S
For Toolholder
F2233.B.032.Z03.05, F2233.B.032.Z04.05, F2233.B.032.Z05.05, F2233.B.040.Z03.05, F2233.B.040.Z04.05, F2233.B.040.Z06.05, F2233.B.050.Z04.05, F2233.B.050.Z05.05, F2233.B.050.Z08.05, F2233.B.063.Z05.05, F2233.B.063.Z06.05, F2233.B.063.Z10.05, F2233.B.080.Z06.05, F2233.B.080.Z07.05, F2233.B.080.Z12.05, F2233.B.100.Z07.05, F2233.B.100.Z08.05, F2233.B.100.Z14.05, F2233.Z20.020.Z02.05, F2233.Z20.025.Z03.05, F2233.Z20.032.Z04.05
Secondary Material Application
Stainless Steel
Finish - Machining
TiCN+Al2O3+TiCN
Secondary Material Application ISO Code
M
Coating Process
CVD
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K, P
ANSI Code
P26315R25 WKP25S
Manufacturer Grade
WKP25S
Chip-Breaker Code
D57
Cutting Application
Milling
Measurement System
Metric
Insert Holding Type
Screw Held
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Steel
Included Angle
80 Degrees
Shape
Triangle
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Material - Machining
Carbide
Compatible Product Type
Copy Milling Cutter

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews