Parallelogram Milling Insert, Rhombic, 0.3310 in, ADMT, 1/32 in
- Mfr # 7170610
- Zoro # G2893767
product price:Â
$
32.39
/ea
Sold in multiples of 10 for
$323.90
Key Features
Insert Shape
Rhombic
Insert Style
ADMT
Inscribed Circle
0.3310 in
Insert Size
120408
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170610
- Zoro #
- G2893767
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- ADMT
- Inscribed Circle
- 0.3310 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ADMT120408R-D56
- Chip-Breaker Code
- D56
- ANSI Code
- ADMT120408R-D56
- Clearance Angle
- 15 Degrees
- Manufacturer Grade
- WKP35G
- Included Angle
- 85 Degrees
- Shape
- Rhombic
- Finish - Machining
- TiAlN+TiN
- Hole Type
- With Hole
- For Toolholder
- Xtra-Tec Milling Cutters
Dimensions
- Insert Size
- 120408
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 13.60mm
- Thickness
- 3/16 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.3310 in, Positive, ADMT120408R-D56, D56, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.