Shop WALTER

Parting/Grooving Insert, WSM23S, 0.118in.W

  • Mfr # 6166538
  • Zoro # G3719522

product price: 
$
45.49
/ea
Sold in multiples of 10 for $454.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6166538
Zoro #
G3719522
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Walter Cut Monoblock Tools and Parting Blades
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Material - Machining
Carbide
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Manufacturer Grade
WSM23S
ISO Number
GX24-2E300N15-RF8 WSM23S
Finish - Machining
TiAlN
Application
Full Radius, Grooving, Facing, Low Feed
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Coating Process
PVD
Number of Cutting Sides
2
Mounting Style
Slip In
Cutting Location
External
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Measurement System
Metric
Insert Holding Type
Slip In
Cast Iron (K) Compatibility
No
No. of Edges
2
ANSI Code
GX24-2E300N15-RF8 WSM23S
ANSI Number
GX24-2E300N15-RF8 WSM23S
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
RF8
Insert Material
Carbide
Clearance Angle
15 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Rake
Positive
Stainless (M) Compatibility
Yes
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Seat Size
E
Max. Grooving Width
3.00mm
Reference Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Overall Length
24.00mm
Corner Radius
1.50mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N15-RF8 WSM23S, Chip-Breaker Code RF8, Clearance Angle 15 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.