Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092194
  • Zoro # G9692322

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092194
Zoro #
G9692322
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
ANSI Number
GX16-1E200N02-CE4 WSM33S
Mounting Style
Slip In
Application
Cut Off High Feed
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Rake
20 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
Cast Iron (K) Compatibility
No
No. of Edges
2
ISO Number
GX16-1E200N02-CE4 WSM33S
Stainless (M) Compatibility
Yes
Insert Style
GX
Cutting Application
Cut-Off, Radial Grooving
Measurement System
Metric
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
CE4
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
ANSI Code
GX16-1E200N02-CE4 WSM33S
Manufacturer Grade
WSM33S
Number of Cutting Edges
2
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Seat Size
E
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.