Parting/Grooving Insert, WSM23S, 0.197in.W

  • Mfr # 6167500
  • Zoro # G1496998
product price: 
$
36.39
/ea
Sold in multiples of 10 for $363.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167500
Zoro #
G1496998
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Hole Type
No Hole
Chip-Breaker Code
UD6
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
ANSI Number
GX24-3E500N04-UD6 WSM23S
Number of Cutting Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Measurement System
Metric
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
Manufacturer Grade
WSM23S
Insert Material
Carbide
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Coating
PVD
Insert Style
GX
Hardened (H) Compatibility
No
Mounting Style
Slip In
Coating Process
PVD
Rake
20 Degrees
ANSI Code
GX24-3E500N04-UD6 WSM23S
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cutting Location
External
Stainless (M) Compatibility
Yes
ISO Number
GX24-3E500N04-UD6 WSM23S
Cast Iron (K) Compatibility
No
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Seat Size
E
Reference Length
24.00mm
Overall Length
24.00mm
Max. Grooving Width
5.00mm
Corner Radius
0.40mm
Depth of Cut
22.00mm
Insert Size
24
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-UD6 WSM23S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews