Shop WALTER

Parting/Grooving Insert, WSM43S, 0.118in.W

  • Mfr # 6092473
  • Zoro # G9689443

product price: 
$
32.15
/ea
Sold in multiples of 10 for $321.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092473
Zoro #
G9689443
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Seat Size
E
Insert Size
24
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Reference Length
24.60mm
Wire Rope Length
24.60mm
Length
24.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Slip In
Insert Material
Carbide
ANSI Number
GX24-2E300R6-CE4 WSM43S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
ISO Number
GX24-2E300R6-CE4 WSM43S
Lead Angle
6 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Application
Cut Off High Feed
Coating
PVD
Hardened (H) Compatibility
No
Rake
20 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating Process
PVD
Manufacturer Grade
WSM43S
ANSI Code
GX24-2E300R6-CE4 WSM43S
Primary Material Application ISO Code
M, P, S
Cutting Application
Cut-Off, Radial Grooving
Finish - Machining
TiAlN
Chip-Breaker Code
CE4
Material - Machining
Carbide
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Measurement System
Metric
Cutting Location
External
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300R6-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.