Shop WALTER

Parting/Grooving Insert, WSM33S, 0.079in.W

  • Mfr # 6167474
  • Zoro # G9692155

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167474
Zoro #
G9692155
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
ANSI Number
GX16-1E200N02-UD6 WSM33S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Rake
20 Degrees
ISO Number
GX16-1E200N02-UD6 WSM33S
Insert Style
GX
ANSI Code
GX16-1E200N02-UD6 WSM33S
Cutting Location
External
Chip-Breaker Code
UD6
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Measurement System
Metric
Clearance Angle
6 Degrees
Hole Type
No Hole
Coating Process
PVD
Finish - Machining
TiAlN
Manufacturer Grade
WSM33S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-UD6 WSM33S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.