Walter - Insert Walter Cut Form GX

  • Mfr # 6090584
  • Zoro # G9689854
product price: 
$
34.79
/ea
Sold in multiples of 10 for $347.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090584
Zoro #
G9689854
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Application
Cut Off Medium Feed
Insert Material
Carbide
ISO Number
GX24-2E300N02-CF5 WSM43S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
No. of Edges
2
Rake
18 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
GX24-2E300N02-CF5 WSM43S
Lead Angle
0 Degrees
Insert Style
GX
Cutting Location
External
Manufacturer Grade
WSM43S
Chip-Breaker Code
CF5
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Finish - Machining
TiAlN
ANSI Code
GX24-2E300N02-CF5 WSM43S
Hole Type
No Hole
Coating Process
PVD
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Insert Size
24
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N02-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews