Shop WALTER

Parting/Grooving Insert, WSM33S, 0.098in.W

  • Mfr # 6092005
  • Zoro # G9691482

product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092005
Zoro #
G9691482
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Rake
18 Degrees
ANSI Number
GX16-1E250R6-CF5 WSM33S
ISO Number
GX16-1E250R6-CF5 WSM33S
Steel (P) Compatibility
Yes
Lead Angle
6 Degrees
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Application
Cut Off Medium Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
ANSI Code
GX16-1E250R6-CF5 WSM33S
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Cut-Off, Radial Grooving
Chip-Breaker Code
CF5
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Clearance Angle
6 Degrees
Cutting Location
External
Manufacturer Grade
WSM33S
Number of Cutting Sides
2
Hole Type
No Hole
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Seat Size
E
Max. Grooving Width
2.50mm
Reference Length
16.60mm
Depth of Cut
15.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250R6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.