Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut
- Mfr # 5873227
- Zoro # G3796552
product price:Â
$
2,021.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
63.00mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873227
- Zoro #
- G3796552
- UPC #
- 4050841731867
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Rake
- -13.601 Degrees Radial, -8 Degrees Axial
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw Assembly - M20, Insert Screw M4x0.7 x 10 Ip15, Torx Plus Drive Wrench DT15IP
- Features
- Effective Internal Coolant Feature, Precisely Reaching the Cutting Edge, Stepless Solution, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
- Cutting Application
- Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 12
- Max. Speed
- 9,600 RPM
- ISO Number
- VSM490D125Z12S40XN15
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Insert Style
- XNGU SRMM
- ANSI Code
- VSM490D125Z12S40XN15
Dimensions
- Overall Length
- 63.00mm
- Depth of Cut
- 15.00mm
- Insert Size
- 15T608
- Arbor Dia.
- 40.00mm
- Hub Outside Dia.
- 90.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Precisely Reaching the Cutting Edge, Stepless Solution, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Profiling End Mill, Depth of Cut 15.00mm, Overall Length 63.00mm, ANSI Code VSM490D125Z12S40XN15, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly - M20, Insert Screw M4x0.7 x 10 Ip15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.