Shop WALTER

Parting/Grooving Insert, WSM33S, 0.118in.W

  • Mfr # 6092007
  • Zoro # G9690737

product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092007
Zoro #
G9690737
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX16-2E300R6-CF5 WSM33S
Application
Cut Off Medium Feed
Lead Angle
6 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Rake
18 Degrees
ANSI Number
GX16-2E300R6-CF5 WSM33S
Coating
PVD
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Insert Style
GX
Measurement System
Metric
Finish - Machining
TiAlN
Clearance Angle
6 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Cut-Off, Radial Grooving
Chip-Breaker Code
CF5
Hole Type
No Hole
ANSI Code
GX16-2E300R6-CF5 WSM33S
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM33S
Number of Cutting Sides
2
Cutting Location
External
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Reference Length
16.60mm
Max. Grooving Width
3.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300R6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.