Parting/Grooving Insert, WSM33S, 0.157in.W

  • Mfr # 6167376
  • Zoro # G9688917
product price: 
$
34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167376
Zoro #
G9688917
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
GX24-3E400N04-GD6 WSM33S
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Application
Grooving, Radial, Axial, Parting Off
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Coating
PVD
No. of Edges
2
Hardened (H) Compatibility
No
Rake
24 Degrees
Steel (P) Compatibility
Yes
ISO Number
GX24-3E400N04-GD6 WSM33S
Lead Angle
0 Degrees
Number of Cutting Sides
2
Number of Cutting Edges
2
Manufacturer Grade
WSM33S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Chip-Breaker Code
GD6
ANSI Code
GX24-3E400N04-GD6 WSM33S
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
Hole Type
No Hole
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Reference Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-GD6 WSM33S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews