Parting/Grooving Insert, WSM23S, 0.157in.W

  • Mfr # 6167488
  • Zoro # G1497287
product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167488
Zoro #
G1497287
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Measurement System
Metric
ANSI Number
GX24-3E400N04-UD6 WSM23S
Hole Type
No Hole
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Coating
PVD
ISO Number
GX24-3E400N04-UD6 WSM23S
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Rake
20 Degrees
Number of Cutting Sides
2
Chip-Breaker Code
UD6
Lead Angle
0 Degrees
No. of Edges
2
Cutting Location
External
Hardened (H) Compatibility
No
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Finish - Machining
TiAlN
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Insert Material
Carbide
ANSI Code
GX24-3E400N04-UD6 WSM23S
Stainless (M) Compatibility
Yes
Manufacturer Grade
WSM23S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Depth of Cut
22.00mm
Insert Size
24
Max. Grooving Width
4.00mm
Corner Radius
0.40mm
Seat Size
E
Overall Length
24.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UD6 WSM23S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews