Shop WALTER

Parting/Grooving Insert, WSM33S, 0.197in.W

  • Mfr # 6092001
  • Zoro # G9688034

product price: 
$
25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Style
Pressed
Insert Seat Size
F
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092001
Zoro #
G9688034
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
ANSI Number
GX24-3F500N03-CF5 WSM33S
Stainless (M) Compatibility
Yes
No. of Edges
2
ISO Number
GX24-3F500N03-CF5 WSM33S
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
18 Degrees
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Coating
PVD
Super Alloy (S) Compatibility
Yes
Application
Cut Off Medium Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
Insert Style
GX
Cutting Location
External
Coating Process
PVD
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Cutting Sides
2
Number of Cutting Edges
1
Chip-Breaker Code
CF5
Manufacturer Grade
WSM33S
Measurement System
Metric
Clearance Angle
6 Degrees
Hole Type
No Hole
ANSI Code
GX24-3F500N03-CF5 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
F
Width
5.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
23.70mm
Reference Length
23.70mm
Max. Grooving Width
5.00mm
Seat Size
E
Wire Rope Length
23.70mm
Length
23.70mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3F500N03-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.