Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6167136
  • Zoro # G9692216

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167136
Zoro #
G9692216
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
24 Degrees
ANSI Number
GX16-1E200N02-GD6 WSM23S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Insert Material
Carbide
Coating
PVD
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Application
Grooving, Radial, Axial, Parting Off
ISO Number
GX16-1E200N02-GD6 WSM23S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
ANSI Code
GX16-1E200N02-GD6 WSM23S
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
GD6
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Location
External
Coating Process
PVD
Number of Cutting Edges
2
Manufacturer Grade
WSM23S
Measurement System
Metric
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.00mm
Insert Size
16
Seat Size
E
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-GD6 WSM23S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.