Parting/Grooving Insert, WSM33S, 0.236in.W

  • Mfr # 6152512
  • Zoro # G3719498
product price: 
$
47.59
/ea
Sold in multiples of 10 for $475.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152512
Zoro #
G3719498
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Insert Material
Carbide
Hole Type
No Hole
Rake
32 Degrees
Measurement System
Metric
Number of Cutting Sides
2
Steel (P) Compatibility
Yes
Clearance Angle
6 Degrees
Lead Angle
0 Degrees
Manufacturer Grade
WSM33S
Coating Process
PVD
Insert Style
GX
Chip-Breaker Code
UF4
Mounting Style
Slip In
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ISO Number
GX24-4E600N05-UF4 WSM33S
Cast Iron (K) Compatibility
No
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
ANSI Code
GX24-4E600N05-UF4 WSM33S
ANSI Number
GX24-4E600N05-UF4 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating
PVD
No. of Edges
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
0.50mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Reference Length
24.00mm
Max. Grooving Width
6.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews