Shop WALTER

Parting/Grooving Insert, WSM33S, 0.250in.W

  • Mfr # 6118735
  • Zoro # G1495281

product price: 
$
45.35
/ea
Sold in multiples of 10 for $453.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
1/4 in
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6118735
Zoro #
G1495281
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Non Ferrous (N) Compatibility
No
Insert Style
GX
ANSI Code
GX24-4E635N05-UF4 WSM33S
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Steel (P) Compatibility
Yes
Finish - Machining
TiAlN
Super Alloy (S) Compatibility
Yes
Rake
32 Degrees
Manufacturer Grade
WSM33S
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Number of Cutting Edges
2
No. of Edges
2
Chip-Breaker Code
UF4
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Measurement System
Fractional Inch
ISO Number
GX24-4E635N05-UF4 WSM33S
Coating Process
PVD
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
ANSI Number
GX24-4E635N05-UF4 WSM33S
Cutting Location
External
Material - Machining
Carbide
Number of Cutting Sides
2
Coating
PVD
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Mounting Style
Slip In
Lead Angle
0 Degrees
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
1/4 in
Reference Length
0.9450 in
Seat Size
E
Overall Length
0.9450 in
Depth of Cut
0.8660 in
Insert Size
24
Max. Grooving Width
1/4 in
Corner Radius
0.0200 in
Wire Rope Length
0.9450 in
Length
0.9450 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code GX24-4E635N05-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.