Parting/Grooving Insert, WSM43S, 0.079in.W

  • Mfr # 6089960
  • Zoro # G3719568
product price: 
$
29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6089960
Zoro #
G3719568
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Manufacturer Grade
WSM43S
Insert Material
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN
Lead Angle
0 Degrees
Measurement System
Metric
ISO Number
GX16-1E200N02-CF6 WSM43S
Stainless (M) Compatibility
Yes
Coating Process
PVD
Rake
19 Degrees
Primary Material Application ISO Code
M, P, S
Cast Iron (K) Compatibility
No
ANSI Code
GX16-1E200N02-CF6 WSM43S
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Cutting Location
External
Application
Cut Off Low Feed
Hardened (H) Compatibility
No
Hole Type
No Hole
Chip-Breaker Code
CF6
Insert Style
GX
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Number
GX16-1E200N02-CF6 WSM43S
Coating
PVD
Cutting Application
Cut-Off, Radial Grooving
For Use With
Walter Cut Monoblock Tools and Parting Blades
Material - Machining
Carbide
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Super Alloy (S) Compatibility
Yes
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Overall Length
16.60mm
Seat Size
E
Depth of Cut
15.00mm
Corner Radius
0.20mm
Reference Length
16.60mm
Max. Grooving Width
2.00mm
Insert Size
16
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-CF6 WSM43S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews