Shop WALTER

Parting/Grooving Insert, WSM43S, 0.079in.W

  • Mfr # 6152257
  • Zoro # G9692112

product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152257
Zoro #
G9692112
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Insert Material
Carbide
ISO Number
GX16-1E200N02-UF4 WSM43S
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Coating
PVD
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
32 Degrees
ANSI Number
GX16-1E200N02-UF4 WSM43S
No. of Edges
2
Insert Style
GX
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM43S
ANSI Code
GX16-1E200N02-UF4 WSM43S
Finish - Machining
TiAlN
Number of Cutting Sides
2
Material - Machining
Carbide
Clearance Angle
6 Degrees
Measurement System
Metric
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Code
UF4
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
2.00mm
Reference Length
16.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-UF4 WSM43S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.