Walter - Insert Walter Cut Form GX

  • Mfr # 6529455
  • Zoro # G9381416
product price: 
$
36.39
/ea
Sold in multiples of 10 for $363.90

Key Features

Style
GX24
Width
5.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529455
Zoro #
G9381416
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
For Use With
GX Grooving Systems
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tiger-Tec CVD
ISO Number
GX24-3E500N08-UD4 WKP23S
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
GX24-3E500N08-UD4
Insert Style
GX
ANSI Code
GX24-3E500N08-UD4 WKP23S
Number of Cutting Sides
2
Primary Material Application ISO Code
K, P
Hole Type
No Hole
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
UD4
Insert Holding Type
Clamp
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Coating Process
CVD
Number of Cutting Edges
2
Manufacturer Grade
WKP23S
Measurement System
Metric
Cutting Location
External
Compatible Product Type
GX Grooving Systems

Dimensions

Width
5.00mm
Corner Radius
0.80mm
Insert Size
24
Overall Length
24.00mm
Reference Length
24.00mm
Max. Grooving Width
5.00mm
Seat Size
E
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N08-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews