Shop WALTER

Parting/Grooving Insert, WSM43S, 0.157in.W

  • Mfr # 6091913
  • Zoro # G9689111

product price: 
$
35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6091913
Zoro #
G9689111
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Cut Off Medium Feed
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
Insert Material
Carbide
ISO Number
GX24-3E400N02-CF5 WSM43S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
GX24-3E400N02-CF5 WSM43S
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
Rake
18 Degrees
Finish - Machining
TiAlN
Measurement System
Metric
Chip-Breaker Code
CF5
Coating Process
PVD
Hole Type
No Hole
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
Cutting Location
External
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX24-3E400N02-CF5 WSM43S
Manufacturer Grade
WSM43S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Max. Grooving Width
4.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N02-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.