Shop WALTER
See all product information
Create Account
Parting/Grooving Insert, WSM43S, 0.236in.W
- Mfr # 6152513
- Zoro # G3719601
product price:Â
$
41.39
/ea
Sold in multiples of 10 for
$413.90
Key Features
Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM43S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6152513
- Zoro #
- G3719601
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Seat Size
- E
- Width
- 6.00mm
- Depth of Cut
- 22.00mm
- Insert Size
- 24
- Overall Length
- 24.00mm
- Seat Size
- E
- Reference Length
- 24.00mm
- Corner Radius
- 0.50mm
- Max. Grooving Width
- 6.00mm
- Wire Rope Length
- 24.00mm
- Length
- 24.00mm
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-UF4 WSM43S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.