Walter - Insert Walter Cut Form GX

  • Mfr # 5332014
  • Zoro # G9691062
product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5332014
Zoro #
G9691062
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Coating
PVD
ISO Number
GX16-2E300N020-CF6 WSM33
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Rake
19 Degrees
No. of Edges
2
Mounting Style
Slip In
ANSI Number
GX16-2E300N020-CF6 WSM33
Insert Material
Carbide
Application
Cut Off Low Feed
Insert Style
GX
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
CF6
Number of Cutting Edges
2
Hole Type
No Hole
Number of Cutting Sides
2
Measurement System
Metric
Coating Process
PVD
Cutting Application
Cut-Off, Radial Grooving
Cutting Location
External
Manufacturer Grade
WSM33
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX16-2E300N020-CF6 WSM33
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Max. Grooving Width
3.00mm
Seat Size
E
Depth of Cut
15.00mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N020-CF6 WSM33, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews