Clean Box Dolly, 7-1/2 in. H, Plastic
- Mfr # 55B083
- Zoro # G8957453
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
For Use With
34NK10
Material
Plastic
Color
Black
Type
Industrial
Width (In.)
24-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55B083
- Zoro #
- G8957453
- UPC #
- 662980204818
- Country of Origin
- Germany
Dimensions
- Width (In.)
- 24-1/2
- Depth (In.)
- 16-13/16 in
- Height (In.)
- 7-1/2 in
Details
- For Use With
- 34NK10
- Material
- Plastic
- Item
- Clean Box Dolly
- Color
- Black
- Type
- Industrial
- Application
- Delivery Systems
- Features
- Straining system allows parts to drain and dry
Description
Clean Box Dolly, Industrial, Height (In.) 7-1/2, Width (In.) 24-1/2, Depth (In.) 16-13/16, Color Black, Material Plastic, For Use With 34NK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.