Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11, Plug, 4 Flutes, G

  • Mfr # 24460-G1

  • Zoro # G2555557


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24460-G1
Zoro #
G2555557
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Tap Dimension Type
Inch
Thread Length
1-1/8"
Overall Length
6-5/16"
Shank Dia.
1"
Pitch Diameter Limit
Not Rated
Tap Size
1"
Square Size
0.7870 in
Thread Size
1"-11
Shank Length
2 5/8 in
Tap Length Standard
DIN EN ISO 228
Drill Bit Size
1.2110 in
75% Thread Drill Size
1 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 5156
Tap Material
High Speed Steel
Tap Style
Pipe
List Number
24460
Cutting Direction - Machining
Right Hand
Series
Paradur N
Spiral Direction
Right Hand
Threads per Inch
11
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
15 Degrees
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN EN ISO 228
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 6 19/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.