Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Plug, 4 Flutes, G

  • Mfr # S2456302-G1/2

  • Zoro # G2904927


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2456302-G1/2
Zoro #
G2904927
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Overall Length
4-15/16"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Size
1/2"
Thread Size
1/8"-28
75% Thread Drill Size
45/64 in
Square Size
16.00mm
Shank Length
75.00 mm
Drill Bit Size
0.7480 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 5156
Tap Finish
Hard Lube
List Number
S2456302
Tap Style
Pipe
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Secondary Material Application ISO Code
N, O, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
THL
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Threads per Inch
14
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Extended Neck
No
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 125 mm, High Speed Steel, THL, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.