Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Plug, 5 Flutes, G

  • Mfr # E2436406-G1/2

  • Zoro # G2510230


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2436406-G1/2
Zoro #
G2510230
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
5/8"
Thread Length
15/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
4-15/16"
Tap Size
1/2"
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Shank Length
45.00 mm
Square Size
12.00mm
Drill Bit Size
0.7480 in
Tap Length Standard
DIN 5156

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN 5156
Number of Pieces
1
Tap Style
Pipe
List Number
E2436406
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Tap Shank Standard
DIN 5156
Thread Standard
BSPP (G)
Threads per Inch
14
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees
Material Grade - Machining
TiCN
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.