Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, G

  • Mfr # P24360-G1/2

  • Zoro # G2903043


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24360-G1/2
Zoro #
G2903043
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Inch
Thread Length
15/16"
Overall Length
4-15/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
5/8"
Tap Size
1/2"
75% Thread Drill Size
45/64 in
Shank Length
45.00 mm
Thread Size
1/2"-14
Square Size
12.00mm
Drill Bit Size
0.7480 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
List Number
P24360
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Tap Style
Pipe
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Secondary Material Application ISO Code
N, O
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
No
Measurement System
Fractional Inch
Threads per Inch
14
Thread Standard
BSPP (G)
Primary Material Application
Steel
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 125 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.