Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Modified Bottoming, 5 Flutes, G

  • Mfr # 2456062-G1/4

  • Zoro # G2555627


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Thread Length
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456062-G1/4
Zoro #
G2555627
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/4"-19
Thread Length
9/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
1/4"
Shank Length
1 9/64 in
Drill Bit Size
0.4650 in
Square Size
0.3540 in
Thread Size
1/4"-19
Tap Length Standard
DIN EN ISO 228
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Number of Pieces
1
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
2456062
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Secondary Material Application ISO Code
K, M, N, P
Material Grade - Machining
THL
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Tap Shank Standard
DIN EN ISO 228
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
BSPP (G)
Threads per Inch
19
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, High Speed Steel, THL, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.