Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPTF

  • Mfr # A26563-NPTF1/8

  • Zoro # G2566142


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A26563-NPTF1/8
Zoro #
G2566142
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Inch
Shank Dia.
7/16"
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Overall Length
3-9/16"
Tap Size
1/8"
Tap Length Standard
DIN
Drill Bit Size
0.3280 in, 0.3310 in, 0.3450 in
Shank Length
26.52 mm
75% Thread Drill Size
Q
Square Size
8.33mm
Thread Size
1/8"-27

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
A26563
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Inox
Thread Standard
NPTF
Extended Neck
Yes
Threads per Inch
27
Helix Angle
30 Degrees
Material Grade - Machining
VAP
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 90 mm, Cobalt, Black Oxide, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.