Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Modified Bottoming, 4 Flutes, G

  • Mfr # 2456062-G1/8

  • Zoro # G2555791


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
G
List Number
2456062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456062-G1/8
Zoro #
G2555791
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Overall Length
3-5/8"
Thread Length
1/2"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
1/4"
Tap Size
1/8"
Shank Length
57/64 in
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
Square Size
0.2170 in
Tap Length Standard
DIN EN ISO 228
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
G
List Number
2456062
Tap Finish
Hard Lube
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 5156
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Material Grade - Machining
THL
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Tap Shank Standard
DIN EN ISO 228
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
BSPP (G)
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, High Speed Steel, THL, Right Hand, Thread Length 15/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.