Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 3 Flutes, G

  • Mfr # S2456302-G1/8

  • Zoro # G2904872


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
List Number
S2456302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2456302-G1/8
Zoro #
G2904872
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Tap Dimension Type
Inch
Shank Dia.
3/8"
Pitch Diameter Limit
Not Rated
Overall Length
3-5/8"
Thread Length
3/8"
Tap Size
1/8"
Square Size
8.00mm
Shank Length
51.00 mm
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
List Number
S2456302
Tap Style
Pipe
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN 5156
Tap Finish
Hard Lube
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Extended Neck
No
Material Grade - Machining
THL
Secondary Material Application ISO Code
N, O, S
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Standard
BSPP (G)
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 9.5 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.