Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPTF

  • Mfr # A264602-NPTF3/8

  • Zoro # G2566203


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A264602-NPTF3/8
Zoro #
G2566203
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-18
Thread Length
13/16"
Shank Dia.
11/16"
Overall Length
4-5/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Thread Size
3/8"-18
Drill Bit Size
0.6020 in
Shank Length
42.70 mm
75% Thread Drill Size
9/16 in
Square Size
13.49mm
Tap Length Standard
DIN

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
List Number
A264602
Number of Pieces
1
Standards
DIN/ANSI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
NPTF
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Material Grade - Machining
VAP
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 110 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9/16 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.