Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-19, Plug, 5 Flutes, G

  • Mfr # E2436406-G3/8

  • Zoro # G2510352


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-19
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2436406-G3/8
Zoro #
G2510352
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-19
Shank Dia.
1/2"
Tap Dimension Type
Inch
Thread Length
13/16"
Pitch Diameter Limit
Not Rated
Overall Length
3-15/16"
Tap Size
3/8"
Thread Size
3/8"-19
Tap Length Standard
DIN 5156
Square Size
9.00mm
Drill Bit Size
0.6000 in
Shank Length
42.00 mm
75% Thread Drill Size
19/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
E2436406
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Primary Material Application ISO Code
K, N, O
Helix Angle
0 Degrees
Spiral Direction
Neutral
Thread Standard
BSPP (G)
Material Grade - Machining
TiCN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Coolant Fed
Non-Coolant Through
Threads per Inch
19
Tap Shank Standard
DIN 5156
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.