Shop WALTER
See all product information
Create Account
PIPEFITTER BLACK 2x4 VARIABLE SHADE 6-13 HELMET
- Mfr # SS240-V-0400
- Zoro # G416491673
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Visor Width
4.25 in
Power Source
Solar Powered Battery
For Use With
S240-10, 03-OP, 03-IP
Number of Arc Sensors
2
Application
Grinding, Welding, Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS240-V-0400
- Zoro #
- G416491673
- UPC #
- 714315554546
- Country of Origin
- Taiwan, Province of China
- Power Source
- Solar Powered Battery
- For Use With
- S240-10, 03-OP, 03-IP
- Number of Arc Sensors
- 2
- Application
- Grinding, Welding, Cutting
- Welding Helmet Light State
- 3
- TIG AMP Rating
- 10 A
- Color
- White
- Viewing Area
- 5.25 sq. in
- HD Technology
- Yes
- Dark Mode Shade
- 6 to 13
- Inside Cover Plate
- 03-IP
- Type
- Auto-Darkening
- Variable Sensitivity
- No
- X-TIG Mode
- No
- Operating Temp. Range
- 14 to 131 F (-10 to 55 C)
- Variable Delay
- Yes
- Material
- Various
- Grind Mode
- Yes
- Digital Controls
- Yes
- Standards
- Meets CSA Z94.3 Requirements, Meets ANSI Z87.1 Requirements,
- Outside Cover Lens Type
- 03-OP
Dimensions
- Visor Width
- 4.25 in
- Size
- One Size
- Visor Thickness
- 0.2 in
Description
The Walter PIPEFITTER Welding Helmet combines a unique fiberglass blend for unmatched durability with a state-of-the-art Super Single 2x4 Variable Shade 6-13 Auto-Darkening Filter ADF for optimal eye protection. Its sturdy headgear ensures a comfortable, secure fit, while the maintenance-free design means no battery replacements are needed. Lightweight, durable, and offering exceptional protection, this helmet is perfect for demanding welding applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.