Shop WALTER
See all product information
Create Account
PIPEFITTER BLACK 2x4 SHADE 10 HELMET
- Mfr # S240-10-0400
- Zoro # G116491676
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
For Use With
S240-10, 03-OP
Viewing Area
5.25 sq. in
Color
White
Digital Controls
No
HD Technology
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S240-10-0400
- Zoro #
- G116491676
- UPC #
- 714315653485
- Country of Origin
- Taiwan, Province of China
- For Use With
- S240-10, 03-OP
- Viewing Area
- 5.25 sq. in
- Color
- White
- Digital Controls
- No
- HD Technology
- Yes
- Grind Mode
- No
- Power Source
- Solar Powered Battery
- Material
- Various
- Welding Helmet Light State
- 2.5
- Inside Cover Plate
- 03-OP
- Variable Sensitivity
- No
- Dark Mode Shade
- 10
- Operating Temp. Range
- 14 to 131 F (-10 to 55 C)
- Variable Delay
- No
- Type
- Auto-Darkening
- Standards
- Meets CSA Z94.3 Requirements, Meets ANSI Z87.1 Requirements,
- Outside Cover Lens Type
- 03-OP
- Application
- Welding, Spatter protection
- X-TIG Mode
- No
- Number of Arc Sensors
- 2
- TIG AMP Rating
- 50 A
Dimensions
- Size
- One Size
- Visor Thickness
- 0.2 in
- Visor Width
- 4.25 in
Description
The Walter PIPEFITTER Welding Helmet combines a unique fiberglass blend for unmatched durability with a state-of-the-art Single 2x4 Shade 10 Auto-Darkening Filter ADF for optimal eye protection. Its sturdy headgear ensures a comfortable, secure fit, while the maintenance-free design means no battery replacements are needed. Lightweight, durable, and offering exceptional protection, this helmet is perfect for demanding welding applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.