Portacut Wheel 14 in. x7/8 in. C24 S
- Mfr # 11D142
- Zoro # G909985900
product price:Â
$
19.79
/ea
Sold in multiples of 10 for
$197.90
Key Features
Overall Diameter
14 in
Abrasive Wheel Diameter
14"
Thickness
7/8"
Wire Type
Crimped
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11D142
- Zoro #
- G909985900
- UPC #
- 662980064313
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 14 in
- Abrasive Wheel Diameter
- 14"
- Thickness
- 7/8"
- Connector Size
- 7/8 in
Details
- Wire Type
- Crimped
Description
These premium wheels stand out as the most reliable cut-off wheels for all on-site cutting jobs. Reinforced for added safety and formulated for an optimal cutting speed and wheel life ratio, PORTACUT is the preferred choice for professionals who demand only the best in performance and jobsite safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.