Shop WALTER
See all product information
Create Account
Power Brushes, 1/2" L, 25000 RPM, Blue
- Mfr # 13C005
- Zoro # G423359065
product price:Â
$
10.15
/ea
Key Features
Primary Material Application
Steel
Compatible Tool Type
Die Grinder, Drill Press
Color
Blue
Operating Speed - Maximum
25,000 RPM
Wire Rope Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C005
- Zoro #
- G423359065
- UPC #
- 662980241615
- Country of Origin
- China
- Item
- Wire Wheel
- Primary Material Application
- Steel
- Compatible Tool Type
- Die Grinder, Drill Press
- Color
- Blue
- Operating Speed - Maximum
- 25,000 RPM
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Connector Type
- Straight Shank
- Product Type
- Banded End Brush
Dimensions
- Wire Rope Length
- 1/2 in
- Brush Dia.
- 1/2 in
- Wire Dia.
- 0.02 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
- Bristle Diameter
- 0.02 in
- Face Width
- 46,024 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Grit Not Applicable, Face Width 46,024 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.