Power Brushes, 1/2" L, 25000 RPM, Blue
- Mfr # 13C053
- Zoro # G623353580
product price:Â
$
18.15
/ea
Key Features
Wire Dia.
0.01 in
Color
Blue
Brush Dia.
1/2 in
Operating Speed - Maximum
25,000 RPM
Primary Material Application
Aluminum, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C053
- Zoro #
- G623353580
- UPC #
- 662980071281
- Country of Origin
- China
- Color
- Blue
- Operating Speed - Maximum
- 25,000 RPM
- Primary Material Application
- Aluminum, Stainless Steel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Compatible Tool Type
- Die Grinder, Drill Press
- Item
- Wire Wheel
- Connector Type
- Straight Shank
- Product Type
- Banded End Brush
Dimensions
- Wire Dia.
- 0.01 in
- Brush Dia.
- 1/2 in
- Wire Rope Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
- Face Width
- 46,024 in
- Bristle Diameter
- 0.01 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1/2 in, Grit Not Applicable, Face Width 46,024 in, Bristle Diameter 0.01 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.