Shop WALTER
See all product information
Create Account
Power Brushes, 25000 RPM, Orange
- Mfr # 13C110
- Zoro # G523361395
product price:Â
$
12.79
/ea
Key Features
Operating Speed - Maximum
25,000 RPM
Compatible Tool Type
Die Grinder, Drill Press
Brush Dia.
1 3/8 in
Face Width
39,450 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C110
- Zoro #
- G523361395
- UPC #
- 662980288788
- Country of Origin
- China
- Item
- Wire Wheel
- Operating Speed - Maximum
- 25,000 RPM
- Compatible Tool Type
- Die Grinder, Drill Press
- Color
- Orange
- Primary Material Application
- Steel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Connector Type
- Straight Shank
- Product Type
- Wire Wheel Brush
- Wire Color
- Orange
Dimensions
- Brush Dia.
- 1 3/8 in
- Face Width
- 39,450 in
- Bristle Diameter
- 0.008 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 3/8 in, Grit Not Applicable, Face Width 39,450 in, Bristle Diameter 0.008 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Orange, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.