Power Brushes, 4000 RPM, Orange
- Mfr # 13M454
- Zoro # G623358875
product price:Â
$
44.89
/ea
Key Features
Face Width
4 1/2 in
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Series
LINEAR CRIMPED BRUSHES
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13M454
- Zoro #
- G623358875
- UPC #
- 662980844649
- Country of Origin
- China
Dimensions
- Face Width
- 4 1/2 in
- Bristle Diameter
- 0.01 in
- Brush Dia.
- 2 in
- Overall Length
- 6 in
- Bristle Length
- 1 1/8 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Details
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Steel
- Series
- LINEAR CRIMPED BRUSHES
- Color
- Orange
- Operating Speed - Maximum
- 4,000 RPM
- Item
- Wire Wheel
- Connector Type
- Threaded Hole
- Product Type
- Wire Wheel Brush
- Wire Color
- Orange
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.01 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 4,000 RPM, Color Orange, Series 13-M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.