Power Brushes, 3" L, 12000 RPM, Blue
- Mfr # 13F354
- Zoro # G423359850
product price:Â
$
24.15
/ea
Key Features
Wire Rope Length
3 in
Series
WIRE CUP BRUSHES, KNOT-TWISTED
Wire Dia.
0.02 in
Compatible Tool Type
Right-Angle Grinder
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13F354
- Zoro #
- G423359850
- UPC #
- 662980180563
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Wire Dia.
- 0.02 in
- Brush Dia.
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Face Width
- 3 in
- Connector Size
- 5/8" - 11
- Bristle Diameter
- 0.02 in
Details
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED
- Item
- Wire Wheel
- Compatible Tool Type
- Right-Angle Grinder
- Primary Material Application
- Steel
- Bristle Type
- Standard Twist Knot Wire
- Color
- Blue
- Operating Speed - Maximum
- 12,000 RPM
- Connector Type
- Threaded Hole
- Product Type
- Cup Brush
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 12,000 RPM, Color Blue, Series 13-F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.