Power Brushes, 3" L, 12000 RPM, Blue
- Mfr # 13G314
- Zoro # G523360916
product price:Â
$
58.79
/ea
Key Features
Primary Material Application
Aluminum, Stainless Steel
Compatible Tool Type
Right-Angle Grinder
Wire Rope Length
3 in
Wire Dia.
0.02 in
Brush Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13G314
- Zoro #
- G523360916
- UPC #
- 662980008157
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Wire Dia.
- 0.02 in
- Brush Dia.
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Face Width
- 3 in
- Connector Size
- 5/8" - 11
- Bristle Diameter
- 0.02 in
Details
- Primary Material Application
- Aluminum, Stainless Steel
- Compatible Tool Type
- Right-Angle Grinder
- Operating Speed - Maximum
- 12,000 RPM
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
- Item
- Wire Wheel
- Bristle Type
- Standard Twist Knot Wire
- Color
- Blue
- Connector Type
- Threaded Hole
- Product Type
- Cup Brush
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 12,000 RPM, Color Blue, Series 13-G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.