Shop WALTER
See all product information
Create Account
Power Brushes, 9000 RPM, Blue
- Mfr # 13J614
- Zoro # G523361746
product price:Â
$
46.49
/ea
Key Features
Bristle Diameter
0.012 in
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
9,000 RPM
Face Width
6 in
Brush Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13J614
- Zoro #
- G523361746
- UPC #
- 662980770221
- Country of Origin
- China
- Compatible Tool Type
- Angle Grinder
- Operating Speed - Maximum
- 9,000 RPM
- Series
- WIRE WHEEL BRUSHES, CRIMPED WIRES
- Color
- Blue
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Connector Type
- Threaded Hole
- Product Type
- Wire Wheel Brush
- Wire Color
- Blue
Dimensions
- Bristle Diameter
- 0.012 in
- Face Width
- 6 in
- Brush Dia.
- 6 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 6 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Color Blue, Series 13-J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.