Shop WALTER
See all product information
Create Account
Power Brushes, 15000 RPM, Orange
- Mfr # 13K454
- Zoro # G923359930
product price:Â
$
37.69
/ea
Key Features
Compatible Tool Type
Angle Grinder
Face Width
4 1/2 in
Operating Speed - Maximum
15,000 RPM
Bristle Diameter
0.02 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13K454
- Zoro #
- G923359930
- UPC #
- 662980107096
- Country of Origin
- China
- Compatible Tool Type
- Angle Grinder
- Operating Speed - Maximum
- 15,000 RPM
- Color
- Orange
- Series
- WIRE WHEEL BRUSHES, STRINGER BEAD
- Item
- Wire Wheel
- Primary Material Application
- Steel
- Bristle Type
- Standard Twist Knot Wire
- Connector Type
- Threaded Hole
- Product Type
- Wire Wheel Brush
- Wire Color
- Orange
Dimensions
- Face Width
- 4 1/2 in
- Bristle Diameter
- 0.02 in
- Brush Dia.
- 4 1/2 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Color Orange, Series 13-K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.