Shop WALTER
See all product information
Create Account
Power Brushes, 1" L, 20000 RPM, Blue
- Mfr # 13C010
- Zoro # G823357500
product price:Â
$
12.79
/ea
Key Features
Color
Blue
Primary Material Application
Steel
Compatible Tool Type
Die Grinder, Drill Press
Wire Dia.
0.012 in
Wire Rope Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C010
- Zoro #
- G823357500
- UPC #
- 662980043837
- Country of Origin
- China
- Color
- Blue
- Primary Material Application
- Steel
- Compatible Tool Type
- Die Grinder, Drill Press
- Item
- Wire Wheel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Operating Speed - Maximum
- 20,000 RPM
- Connector Type
- Straight Shank
- Product Type
- Banded End Brush
Dimensions
- Wire Dia.
- 0.012 in
- Wire Rope Length
- 1 in
- Brush Dia.
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
- Bristle Diameter
- 0.012 in
- Face Width
- 1 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 20,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.