Shop WALTER
See all product information
Create Account
Power Brushes, 5" L, 8600 RPM, Blue
- Mfr # 13E504
- Zoro # G423361303
product price:Â
$
38.89
/ea
Key Features
Color
Blue
Primary Material Application
Steel
Brush Dia.
5 in
Series
WIRE CUP BRUSHES, CRIMPED WIRES
Wire Rope Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13E504
- Zoro #
- G423361303
- UPC #
- 662980161166
- Country of Origin
- China
- Color
- Blue
- Item
- Wire Wheel
- Primary Material Application
- Steel
- Series
- WIRE CUP BRUSHES, CRIMPED WIRES
- Compatible Tool Type
- Right-Angle Grinder
- Operating Speed - Maximum
- 8,600 RPM
- Connector Type
- Threaded Hole
- Product Type
- Cup Brush
Dimensions
- Brush Dia.
- 5 in
- Wire Rope Length
- 5 in
- Wire Dia.
- 0.02 in
- Overall Length
- 5 in
- Length
- 5 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8" - 11
- Face Width
- 5 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In. - 11, Operating Speed - Maximum 8,600 RPM, Color Blue, Series 13-E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.